DESCRIPTION

Ideal 3/4 - 1-3/4 in. Stainless Steel Hose Clamp

I6420

Fits Pipe Size:

SPECIFICATIONS

Diameter
3/4 in
Fits Pipe Size
3/4 in - 1-3/4 in
Length
1-3/4 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY