DESCRIPTION

Ideal 5/8 - 1-1/2 in. Stainless Steel Hose Clamp

IDE6416

Fits Pipe Size:

SPECIFICATIONS

Diameter
5/8 in
Fits Pipe Size
5/8 in - 1-1/2 in
Length
1-1/2 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY