2-1/2 - 4-1/2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Ideal Clamp Products

2-1/2 - 4-1/2 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Clamp Products

2-1/2 - 4-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #IHSS64
  • Item #7899377
  • Manufacturer Part #6764151
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The bands have clean punched perforations that hold strong and connect easily
  • 1/2 in Hy-Gear® clamps are suitable for most common household, industrial, and automotive applications
  • Requires Certification

Documents


Specifications

Application:
Automotive, Household, Industrial
Fits Pipe Size:
2-1/2 in - 4-1/2 in
Material:
Stainless Steel
Material Type:
201, 300, 410
NSF Certified:
No
Product Type:
Hose Clamp
Screw Head:
Hex
Size:
64
Torque (In-Lbs):
35 in-lbs
Width:
1/2 in