5 - 7 in. Stainless Steel Hose Clamp
Hy-Gear® 67-1 Series 5 - 7 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- Hy-Gear® 67-1 Series
- Fits Pipe Size:
- 5 in - 7 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Screw Head:
- Slotted Hex Head
- Weight:
- 0.962 lb