5/16 - 5/8 in. Stainless Steel Hose Clamp
5/16 - 5/8 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slim, 5/16 in bands and low profile housings allow installation in confined areas
- Micro-Gear® clamps are tiny, tough, and precision-engineered to use in small hose applications including emission control, fuel lines and vacuum hoses
Documents
Specifications
- Fits Pipe Size:
- 5/16 in - 5/8 in
- Material:
- Stainless Steel
- Material Type:
- 301, 302
- NSF Certified:
- No
- Product Type:
- Hose Clamp
- Screw Head:
- Hex
- Size:
- 4
- Torque (In-Lbs):
- 15 in-lbs
- Width:
- 5/16 in