5/16 - 7/8 in. Stainless Steel Hose Clamp
Micro-Gear® 62M 5/16 - 7/8 in. Stainless Steel Hose Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Micro-Gear® 62M
- Fits Pipe Size:
- 5/16 in - 7/8 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Hose Clamp
- Torque (In-Lbs):
- 15 in-lbs
- Weight:
- 0.046 lb
- Width:
- 5/16 in