1-1/2 in. Wire Marker Book

Part #I44103  |  Item #325734  |  Manufacturer Part #44-103

$21.45 EACH

Length:

1-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenient pocket-size booklets
  • Plastic, cloth construction for long-lasting durability
  • Resist abrasion, moisture, dirt and oil
  • Perforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizes
  • Non-smear black legend
  • Self-sticking on wire and cable
  • For applications above and below ground
  • Temperature Range: -40°F to 180°F (-40°C to 82°C)
  • Adhesion: 45 oz./in. width ultimate

Specifications

Application: Safety

Height: 1/4 in

Length: 1-1/2 in

Material: [Plastic, Cloth]

Maximum Temperature: 180

Product Type: Marker

Temperature Range: -40 to 180 Deg F (-40 to 82 Deg C)

Weight: 1-1/2