DESCRIPTION

  • Designed for fast, permanent, pressure-type connections
  • Min 1 #14 w/ 1 #18, Max 2 #10 w/ 2 #14

Ideal Industries 100-Piece Crimped Connection

IDE30410

Material:

SPECIFICATIONS

IsAcceptableImage
Material
Steel
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY