100-Piece Steel Crimped Connection
100-Piece Steel Crimped Connection
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for fast, permanent, pressure-type connections
- Min 1 #14 w/ 1 #18, Max 2 #10 w/ 2 #14
Specifications
- CSA Certified:
- Yes
- Material:
- Steel
- Package Quantity:
- Box of 100
- Product Type:
- Connector
- Temperature Rating:
- 105
- UL Listed:
- Yes
- Wire Gauge (AWG):
- 18 to 10 AWG