10-18 AWG Solid Wire Stripper
45 Series 10-18 AWG Solid Wire Stripper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Curved handles help reduce wrist fatigue
- Textured sleeves with extra cushioning for added comfort
- Ergonomic design for maximum comfort
Specifications
- Collection:
- 45 Series
- Color Finish Name:
- Yellow
- Cutting Capacity:
- 10-18 AWG Solid
- Handle Type:
- Ergonomic
- UL Listed:
- No