DESCRIPTION

  • Accepts 3 #12 to 2 #6 w/1 #12 AWG wire combinations
  • Contoured wing design for secure grip
  • Flame-retardant shell
  • No pre-twisting required
  • Shell rated for 105 C

Ideal Industries 600V 14-6 ga Thermoplastic Twist On Wire Connector

I30454

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
UL Listed
Yes
Volts
600V

Starting at
Call for Pricing
  • QUANTITY