DESCRIPTION

  • Crimps bare or insulated terminals and splices on 10-22 AWG wire
  • Knife-to-anvil blades provide long-lasting cutting performance
  • High leverage for easy crimping and cutting
  • Drop-forged, high-carbon steel construction

Ideal Industries 9-3/4 in. Multi-Crimp Tool

IDE30429

Manufacturer Part #: 30-429

Length:

9-3/4 in

SPECIFICATIONS

Handle Material
Vinyl
Handle Type
Grip
UL Listed
No

Print