Ideal Industries
Jumper with Ring, Screw and Fork in Green (25 per Bag)
Part #I303184 | Item #7298258 | Manufacturer Part #30-3184
$27.45
per BAG
Product Details
- Safe, fast and efficient for cost-effective grounding jobs
- Ensures compliance with Article 250 of the National Electric Code
- Various wire lengths allow for a solution for every job
- Thread-forming, hole-finding ground screw with combination Slotted, Phillips, Hex and #2 Robertson head
- Heavy-duty fork terminal available on stranded pigtails attach easily to device grounding screw
Specifications
Application: Electrical
Color Finish: Green
Color Finish Category: Greens
Length: 8 in
Package Quantity: Bag of 25
Product Type: Wire
Type: I303184
UL Listed: Yes
Wire Gauge: 12 AWG