Compression Tool for Ideal Industries 89-058 BNC RG59 Compression Connectors

You last purchased this on
 
Ideal Industries

OmniSeal™ Compression Tool for Ideal Industries 89-058 BNC RG59 Compression Connectors

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

OmniSeal™ Compression Tool for Ideal Industries 89-058 BNC RG59 Compression Connectors

  • Fast #
  • Part #I30793
  • Item #7287294
  • Manufacturer Part #30-793
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compresses F/BNC/RCA/RG-11F/Mini-Coax/90° connectors
  • Works with all ideal compression connectors
  • Our flagship professional grade compression tool
  • Powder coated, aluminum die cast frame
  • Locknut keeps post in fixed position
  • 2 spring clip levels and 1 fixed ledge to compress against
  • Adjustable post and adjustable spin knob increases connector compatibility
  • No loose adapters required. No adjustments needed for most IDEAL connectors
  • Handle locking clip
  • Dual textured non-slip textured handle grip for comfort
  • Requires Certification

Documents


Specifications

Application:
Cables
Brand Model Compatibility:
BNC, F-Type, RCA, RG11
Collection:
OmniSeal™
Color Finish Category:
Blacks
Color Finish Name:
Black, Blue
Handle Material:
Santoprene™
Handle Type:
Comfort Grip
Length:
6-3/4 in
Material:
Aluminum
Tool Type:
Crimper
UL Listed:
No
Weight:
0.95 lb