Red Copper Open End Splice Cap

You last purchased this on
 
Ideal Industries

Red Copper Open End Splice Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

Red Copper Open End Splice Cap

  • Fast #
  • Part #I2006S
  • Item #1146268
  • Manufacturer Part #2006S
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for fast, permanent, pressure-type connections
  • Use Buchanan C24 Crimp Tool
  • Requires Certification

Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Copper
Number of Pieces:
100 Piece
UL Listed:
Yes
Wire Gauge (AWG):
18 to 10 AWG