Reflex® 16 AWG Reflex Stripper

Part #I45615  |  Item #6106964  |  Manufacturer Part #45-615

$48.55 EACH

Cutting Capacity:

16 AWG
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stripping range 16 to 8 AWG solid, 18 to 10 AWG stranded
  • Ergonomic design for maximum comfort
  • Curved handles help reduce wrist fatigue
  • Textured sleeves with extra cushioning for added comfort

Documents

Specifications

Application: Electrical

Collection: Reflex®

Cutting Capacity: 16 AWG

Material: Steel

Number Of Pieces: 1 Piece

Tool Type: Wire Strippers

Type: I45615

UL Listed: No

Wire Gauge: 8 to 16 AWG