9V Digital Multimeter
Test-Pro® 9V Digital Multimeter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Current
- Resistance
- Voltage
- Data Hold
- Frequency
- Temperature
- Capacitance
- Audible continuity
- Backlight
- Min/max/relative modes
Specifications
- Battery Type:
- Alkaline
- Collection:
- Test-Pro®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Type:
- I61342
- Volts:
- 9V