DESCRIPTION
- Accepts 2 #22 to 2 #16 AWG wire combinations
- Fixed, square-wire spring
- Flame-retardant shell
- No pre-twisting required
- Shell rated for 105 C
Ideal Industries Wire Connector
I3007
Color Finish
SPECIFICATIONS
- Color Finish
- Grey
- UL Listed
- Yes
- Volts
- 300V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday