DESCRIPTION

  • Domestically produced components
  • Manufacturer may vary by location

No-Hub Coupling

DNHRCPM

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

End Connection 1
No Hub
End Connection 2
No Hub
Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Cast Iron
Size
4 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday