16 ga Tie Wire

You last purchased this on
 
Ideal Reel

16 ga Tie Wire

This product requires certification to purchase.
You last purchased this on
 
Ideal Reel

16 ga Tie Wire

  • Fast #
  • Part #TWN
  • Item #270273
  • Manufacturer Part #GENERIC
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No hard spots
  • No crossovers
  • Dead soft annealed wire
  • Requires Certification

Specifications

Cable or Wire Type:
Tie Wire
Gauge (metal):
16 ga
Product Type:
Wire
UL Listed:
No
Weight:
3.5 lb
Wire Gauge (AWG):
16 ga