DESCRIPTION

Identification Plates 1-1/2 x 3 in. Stainless Steel Tag 770-724-6900

ISSTAGTFVA

Length:

SPECIFICATIONS

Length
3 in
Material
Stainless Steel
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY