DESCRIPTION

Identification Plates 1-1/2 x 3 in. Stainless Steel Tag Blank

ISSTAGBLANK

Length:

SPECIFICATIONS

Length
3 in
Material
Stainless Steel
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY