IDENTITY TUB/SHOWER SYSTEM

Part #SYM6704X20  |  Item #7295255  |  Manufacturer Part #6704-X-2.0

Call for Pricing

Type:

SYM6704X20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Identity tub/hand shower system
  • Temptrol Pressure Balancing valve
  • Metal lever handle
  • Adjustable stop screw to limit handle turn
  • Cradle for hand shower
  • Diverter 5 1/2" tub spout
  • In-line vacuum breaker
  • Flexible 60" metal hose
  • Single mode hand shower with easy to clean nozzles
  • GPM 2.0 (7.6 L/min)

Specifications

Application: Commercial

CEC Compliant: Not for Sale in CA

Type: SYM6704X20