10 gal Heater Stress Cooler in Red and Yellow

Part #I00048154  |  Item #4784922  |  Manufacturer Part #00048154

$169.53 EACH

Capacity:

10 gal
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Cooler maintains ice for 3 days at 90° F
  • UV inhibitors protect against sun damage
  • Recessed and angled drip resistant spigot with front push button for leak-free dispensing
  • Pressure-fit lid won't trap dirt or mold
  • Keeper cord affixes lid to cooler for cleanliness and loss prevention
  • Integrated handle-lid can be locked to side handles to assure cleanliness and added security
  • One year warranty against defects in material or workmanship under normal use and service

Specifications

Capacity: 10 gal

Color Finish: [Yellow, Red]

Handle Type: Integrated Lid and Side

Height: 23-1/4 in

Length: 17-1/4 in

Width: 15-81/100 in