14-3/4 in. Portable Water Cooler

Part #I00000421  |  Item #688109  |  Manufacturer Part #00000421

$72.03 EACH

Height:

14-3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Built-In Water Filter: No

CARB OTC LEED Compliant: No

Color Finish: Yellow

Color Finish Category: Yellows

Flow Rate: 2 gpm

GSA Approved: No

Height: 14-3/4 in

IAPMO Listed: No

Length: 11-1/2 in

NSF Certified: No

Self Contained Refrigerant: No

Width: 11-13/100 in