Igloo Products
25 qt Cooler in Grey
Part #I00049782 | Item #7563279 | Manufacturer Part #00049782
$152.20
per POUND
(Pricing is for 25 qt)
Capacity:
Product Details
Documents
Specifications
Capacity: 25 qt
Color Finish: Grey
Height: 15-7/10 in
Length: 19-3/5 in
Material: Molded
Weight: 11.29
Width: 13-1/4 in