4.5 oz. Plastic Cup Dispenser for Water Cooler

You last purchased this on
 
Igloo Products

4.5 oz. Plastic Cup Dispenser for Water Cooler

This product requires certification to purchase.
Brand image
You last purchased this on
 
Igloo Products

4.5 oz. Plastic Cup Dispenser for Water Cooler

  • Fast #
  • Part #I00008242
  • Item #841184
  • Manufacturer Part #00008242
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Holds 4 - 4 1/2 oz cups
  • Roll rim
  • No. I8242 fits 5 gal consumer cooler, all Plastic and metal commercial coolers, except 2 gal
  • Gray no. I9759 fits 2 - 5 gal cooler rack no. I6335 fits nos. 3051, 4101, 3101, 6101, 3151, and 5101
  • Requires Certification

Specifications

Capacity:
4.5 oz
Color Finish Name:
Grey
Height:
17 in
Length:
13-3/4 in
Material:
Plastic
Width:
10-19/50 in