5 gal Heat Stress Solution Cooler

Part #I00048153  |  Item #4777028  |  Manufacturer Part #00048153

$110.07 EACH

Capacity:

5 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooler maintains ice for 3 days at 90° F
  • UV inhibitors protect against sun damage
  • Pressure-fit lid won't trap dirt or mold

Specifications

Capacity: 5 gal

Color Finish: [Yellow, Red]

Height: 20-19/50 in

Length: 14-1/2 in

Material: Plastic

Width: 13 in