Igloo Products
52 qt Cooler in Grey
Part #I00049783 | Item #7563278 | Manufacturer Part #00049783
$234.10
per POUND
(Pricing is for 52 qt)
Capacity:
Product Details
Documents
Specifications
Capacity: 52 qt
Color Finish: Grey
Height: 16-3/50 in
Length: 26-1/5 in
Material: Molded
Weight: 16.34
Width: 16-21/50 in