1 gal Water Jug in Red
Legend™ 1 gal Water Jug in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side pull-up grips on spout keep fingers away from drinking surface and helps keep spout clean
- Easy-grip lid designed for effortless opening and closing
- Flip-spout designed for sipping and pouring
- One year warranty against defects in material or workmanship under normal use and service
- Handle allows for carrying and pouring
- Wide mouth opening for easy filling and cleaning
Specifications
- Capacity:
- 1 gal
- Collection:
- Legend™
- Color Finish Name:
- Red
- Handle Type:
- Swing-Up
- Height:
- 13-63/100 in
- Length:
- 7-1/4 in
- Width:
- 7-63/100 in