Legend™ 1/4 gal Water Jug in Red

Part #I00004212  |  Item #4637337  |  Manufacturer Part #00004212

$11.83 EACH

Capacity:

1/4 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flip-spout designed for sipping and pouring
  • Side pull-up grips on spout keep fingers away from drinking surface and helps keep spout clean
  • Easy-grip lid designed for effortless opening and closing
  • Wide mouth opening for easy filling and cleaning
  • Adjustable shoulder strap for hand-free transport
  • Comes with a removable gasket designed for easy cleaning
  • One year warranty against defects in material or workmanship under normal use and service

Specifications

Capacity: 1/4 gal

Collection: Legend™

Color Finish: Red

Height: 8-81/100 in

Length: 4-22/25 in

Width: 4-19/50 in