Plastic Beverage Jug in Yellow with Black

Part #I31008  |  Item #7273199  |  Manufacturer Part #31008

Color/Finish: Yellow/Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Yellow/Black

Height: 13 in

Material: Plastic

Product Type: Beverage Jug

Width: 6-3/4 in