Igloo Products
Workman® 50 qt Ice Cooler
Part #I00050198 | Item #8514416 | Manufacturer Part #00050198
$123.37
EACH
(Pricing is for 50 qt)
Capacity:
Product Details
- 50 Quart Capacity Heat Stress Messaging Meets OSHA Standards
- Heavy Duty Blow Molded Construction
- Holds Ice Up To 3 Days at 90 Degrees
- Triple Snap Drainplug
- Carbonite Grey Industrial Color
- Convenient Swing-up Handles
- Tie Down Points On Lid & Handle
- Cool Riser Technology
Specifications
Capacity: 50 qt
Collection: Workman®
Color Finish: [White, Meteorite]
Color Finish Category: Whites
Height: 14-24/25 in
Length: 24-87/100 in
Material: Plastic
Material Type: HDPE
Origin: Domestic
Weight: 9.5
Width: 14-17/25 in
Entire Collection
-
Starting at $123.37