57 in. Plastic Speed Change Handles in Safety Orange

You last purchased this on
 

Impact® 57 in. Plastic Speed Change Handles in Safety Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 

Impact® 57 in. Plastic Speed Change Handles in Safety Orange

  • Fast #
  • Part #SUP81
  • Item #6230114
  • Manufacturer Part #IMP 81
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fiberglass shaft won't split
  • Fits most mop heads
  • Latch style swing-away bar with roller adjustment knob
  • Requires Certification

Specifications

Collection:
Impact®
Color Finish Name:
Safety Orange
Diameter:
1 in
Length:
57 in
Material:
Fiberglass, Plastic