63 in. Plastic Speed Change Handles in Safety Orange
Speed Change 63 in. Plastic Speed Change Handles in Safety Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fiberglass shaft won't split
- Fits most mop heads
- Latch style swing-away bar with roller adjustment knob
Specifications
- Collection:
- Speed Change
- Color Finish Name:
- Safety Orange
- Diameter:
- 1 in
- Handle Length (in):
- 64 in
- Handle Material:
- Fiberglass
- Length:
- 63 in
- Material:
- Fiberglass, Plastic
- Width:
- 7-5/8 in