16 x 12 in. Paint Solidifier (Case of 6)
16 x 12 in. Paint Solidifier (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Decreases disposal costs
- Solidifies up to 3 gallons of water-based paint
- For use on all latex/acrylic paints
- Acceptable at landfills in solid form
Specifications
- Height:
- 6 in
- Length:
- 16 in
- Package Quantity:
- Case of 6
- Product Type:
- Paint Solidifier
- Size:
- 2 L
- Weight:
- 6.5 lb
- Width:
- 12 in