21 in. Fiberduck Oil Only Light Pad (Pack of 25)
21 in. Fiberduck Oil Only Light Pad (Pack of 25)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- A faster absorption rate than similar sorbent pads means you’re cleaning up faster
- Repels water and attracts oil-based fluids
Specifications
- Length:
- 21 in
- Package Quantity:
- Pack of 25
- Product Type:
- Pad
- Thickness:
- 5 in
- Weight:
- 4 lb
- Width:
- 17 in