12 x 11 in. Paint Solidifier

You last purchased this on
 
Impact Absorbent Technologies

Rock Solid™ 12 x 11 in. Paint Solidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Absorbent Technologies

Rock Solid™ 12 x 11 in. Paint Solidifier

  • Fast #
  • Part #IXT16R
  • Item #7937019
  • Manufacturer Part #XT16R
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solidifies within minutes
  • Non-toxic & eco-friendly formula
  • Use on water or oil-based paint, stain & solvents
  • Will not release absorbed liquids into the environment
  • Requires Certification

Documents


Specifications

Collection:
Rock Solid™
Depth:
9-3/4 in
Height:
16 in
Length:
12 in
Product Type:
Paint Solidifier
Size:
4 gal
Weight:
12 lb
Width:
11 in