This product requires certification to purchase.

30 oz. Soap Dispenser in Clear and White

Impact®

Encore® 30 oz. Soap Dispenser in Clear and White

  • Fast #
  • Part #HOS9330
  • Item #7485317
  • Manufacturer Part #9330
5 out of 5 Customer Rating
Brand image
Impact®

Encore® 30 oz. Soap Dispenser in Clear and White

  • Fast #
  • Part #HOS9330
  • Item #7485317
  • Manufacturer Part #9330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Unique water resistant top
  • Accommodates liquid and lotion soaps; except pumice
  • Curved design
  • Large push bar meets ADA requirements
  • See thru tank
  • 6 1/4 Hx4 1/2 Wx4 D
  • 30 oz
  • Tank
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
30 oz
Height
4 in
Length
6-1/4 in
Width
4-1/2 in
Characteristics & Features
Collection
Encore®
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
ADA Compliant
Yes
UL Listed
No