1-1/4 x 8 in. Putty Knives

Part #I3202  |  Item #7461200  |  Manufacturer Part #3202

$12.10 EACH

Length:

8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ergonomically designed
  • Comfortable polypropylene handle
  • Handle is chemical and solvent resistant
  • Stainless steel blade
  • Length: 8"
  • Width: 1.25"
  • Color: Green

Specifications

Application: Debris, Prepping Floor

Blade Material: Stainless Steel

Blade Width: 1-1/4 in

Color Finish: Green

Handle Material: Plastic

Length: 8 in

Weight: 0.09