1 oz. Pail Pump in White

You last purchased this on
 
Impact Products

1 oz. Pail Pump in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

1 oz. Pail Pump in White

  • Fast #
  • Part #S901A
  • Item #7460873
  • Manufacturer Part #901A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 17" tube length, with calibrated 1 oz
  • Plunger
  • Fits 5-gallon pails with Senior Rieke Adapter
  • White
  • Requires Certification

Specifications

Application:
Residential
Capacity:
1 oz
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Length:
16 in
Material:
Plastic
Product Type:
Pail Pump