10-1/2 in. Drum Bung Wrench
10-1/2 in. Drum Bung Wrench
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight, durable aluminum construction permits use with hazardous materials
- 5 1/4 Wx2 3/4 Hx10 1/2 L
- Univ drum wrench
- Silver.
- For either plastic or metal drum bungs
- 12 per case
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 2-3/4 in
- Length:
- 10-1/2 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Drum Wrench
- Width:
- 5-1/4 in