Impact Products
10-1/4 in. Bucket in Grey
Part #I5502 | Item #7180710 | Manufacturer Part #5502
$9.60
EACH
Height:
10-1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12,
- Pallet: 384
How to get it:
Product Details
- 10 quart capacity
- Pail with spout
- Grooved bottom for easy grip when pouring
- Metal bail handle, embossed graduations
- Grey/Red
- 10-1/4" H x 10-5/8 D.
Documents
Specifications
Color Finish: Grey
Height: 10-1/4 in
Product Type: Container
Width: 10-5/8 in