DESCRIPTION

  • Can be used on floor as single or double unit
  • Can be wall-mounted
  • Prevents the spread of disease or cross contamination
  • Unit empties from the bottom so hands never touch the contents

Impact Products 10-5/8 x 9 x 4-5/8 in. Plastic Sanitary Napkin Receptor

I1102

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
4-5/8 in
Height
10-5/8 in
Material
Plastic
Width
9 in

Starting at
$17.25
EACH
  • QUANTITY