18 in. Microfiber Flat Finish Mop (Pack of 12)

Part #I3189  |  Item #7956694  |  Manufacturer Part #3189

Call for Pricing per PACK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: [Blue, White]

Color Finish Category: Blues

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 18 in

Material: Microfiber

Package Quantity: Pack of 12

Product Type: Mop

Width: 5 in