28 x 36 in. Polypropylene Apron with Sewn Tie in White

You last purchased this on
 
Impact Products

28 x 36 in. Polypropylene Apron with Sewn Tie in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

28 x 36 in. Polypropylene Apron with Sewn Tie in White

  • Fast #
  • Part #SM2500
  • Item #7460807
  • Manufacturer Part #M2500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features sewn ties
  • Thickness: 5.45 mil
  • Polypropylene apron
  • Color: White
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
2-3/4 in
Length:
36 in
Material:
Plastic
Material Type:
Polypropylene
Thickness:
5.45 mil
Width:
28 in