DESCRIPTION

  • Diaphragm valve
  • Dispenses 0.8 cc per stroke
  • Pull lever operation
  • See-thru tank
  • Will not pump solvents, iodine or pumice-type soaps

Impact Products 36 oz. Tank Soap Dispenser

IMP3300

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
36 oz
Color Finish
Tan
Color Finish Category
Neutrals
Depth
4-1/2 in
Height
9 in
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$66.11
EACH
  • QUANTITY