DESCRIPTION

  • Easy lock 2-way handle can lock in the upright position
  • Enhanced angle bottom
  • New broom cleaning teeth on yoke
  • Straight handle

Impact Products LobbyMaster® 37 in. Plastic Dust Pan

I2600

Color Finish

 

SPECIFICATIONS

Collection
LobbyMaster®
Color Finish
Black
Length
37 in
Material
Plastic
Width
12 in

Starting at
$14.99
EACH
  • QUANTITY