DESCRIPTION

  • Easy lock 2-way handle can lock in the upright position
  • Enhanced angle bottom
  • L-grip handle
  • New broom cleaning teeth on yoke

Impact Products LobbyMaster® 37 in. Plastic Grip Dust Pan

I2602

Color Finish

 

SPECIFICATIONS

Collection
LobbyMaster®
Color Finish
Black
Length
32 in
Material
Plastic
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$22.4
EACH
  • QUANTITY