DESCRIPTION

  • Dispenses approximately 1cc per stroke
  • Improved design eliminates soap waste
  • See-thru tank

Impact Products 46 oz. Soap Dispenser

I9331

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Capacity
46 oz
Color Finish
Grey
Color Finish Category
Greys
Depth
4 in
Height
6-1/4 in
Width
5 in

Starting at
$12.99
EACH
  • QUANTITY